Buy more than* S$200* and get FREE SHIPPING

  • Slip-Resistant Tape, "Safety Walk"
  • Slip-Resistant Tape,
  • Slip-Resistant Tape,
  • Slip-Resistant Tape,

Slip-Resistant Tape, "Safety Walk" SWG-50

5.00 (1)
Item.#
07168831
Mfr.#
SWG-50
Package Qty.
1Roll
Ship pack of
1
34.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For hallways, stools, step ladders, and kitchen floors. For indoor
Material (reverse side)
Backing paper: liner paper
Lining
Polyester
Base Material
Plastic
Type
Roll type (indoor type)
Tape Width (mm)
50
Adhesive
Rubber
Material (resin)
Plastic
Tape Thickness (mm)
1.1
Tape Length (m)
4.5
Operating Temperature Range (deg C)
-20 - 60
Color
Gray
Construction temperature (degree c)
10 or more
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance stand etc
5
From Japan
On 2014-11-24 17:40:08
This is made entirely from plastic material so the touch is rough but the aggressiveness against fibers and leather etc is low Maintenance stand bought with new article Contact surface with the ground and non-slip at the handle part When folding It is tensioned in the interference part between the pipes of 5 M There are times when it will be used up because there are also 5 M (laughs) If you press the surface with a high heat in an industrial dryer, the resin foam collapses with heat The edge part I feel like I can be caught if I crush smoothly (but it is subtle)
This review is about item#07168822.