Buy more than* S$200* and get FREE SHIPPING

  • Safety Walk SWB Anti Slip Tape
  • Safety Walk SWB Anti Slip Tape
  • Safety Walk SWB Anti Slip Tape
  • Safety Walk SWB Anti Slip Tape
  • Safety Walk SWB Anti Slip Tape

Safety Walk SWB Anti Slip Tape SWB-25

4.67 (6)
Item.#
07168847
Mfr.#
SWB-25
Package Qty.
1Roll
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
For stone, tile, and metal stairs, etc. For entrances. For ladders and stepladders.
Tape Thickness (mm)
0.8
Tape Length (m)
4.5
Type
Roll type (outdoor type)
Construction temperature (degree c)
more than 10
Base Material
All fine resin
Material (reverse side)
Backing paper: liner paper
Abrasive Grain
Surface: Stone
Operating Temperature Range (deg C)
-20 - 60
Color
Black
Adhesive
Rubber type
Tape Width (mm)
25
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Scaffolding slip prevention
5
From Japan
On 2018-05-07 07:06:49
Packing is also a little easy, so I want you to make it cheaper in price.
This review is about item#07168847.
Stair slip prevention
5
From Japan
On 2017-07-21 22:03:31
I put it on the slip stop of the stairs. It became secure even on rainy days. I'm glad I pasted it.
This review is about item#7168856.
Step slip prevention
5
From Japan
On 2015-11-19 15:41:02
It was easy to paste the product, it was good to paste cleanly.
This review is about item#07168856.
I attached it to the step of the stepladder.
5
From Japan
On 2015-02-24 20:44:42
Even if water / oil is adhering to the foot, I was able to get down without slipping from the stepladder and I was saved because I could secure work safety.
This review is about item#07168847.
I tried to buy it
3
From Japan
On 2014-11-24 17:42:41
The surface is exactly rough waterproof paper state It is good for outdoor stairs and slippery tiles on rainy days etc.
This review is about item#07168847.
I used it for the slope part of the front entrance. It did not slip on rainy days and it was very good.
5
From Japan
On 2008-09-26 08:56:06
I think that there are some that are subdivided so that one tile is attached.
This review is about item#07168856.