Buy more than* S$200* and get FREE SHIPPING

  • Command Hook S Size Hook
  • Command Hook S Size Hook
  • Command Hook S Size Hook

Command Hook S Size Hook CM99N

Item.#
07168962
Mfr.#
CM99N
Package Qty.
1Pack(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Load Limit (g)
500
Operating Temperature Range (deg C)
-20 to 40 (it is ten or more at the time of adhesion)
Size
S
Specification
For indoor use.
Dimensions (Vetical x Horizontal x Depth)(mm)
60x21x18
Diameter (phi mm)
Hook portion: 6
Set Contents
COMMAND HOOK (S) 2 PIECES COMMAND TAB (S) 6 PIECES