Buy more than* S$200* and get FREE SHIPPING

  • Command Hook Swing Hook
  • Command Hook Swing Hook
  • Command Hook Swing Hook

Command Hook Swing Hook CM20

4.00 (1)
Item.#
07168987
Mfr.#
CM20
Package Qty.
1Pack(3PC)
Ship pack of
1
4.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Swing hook. Hook parts is adjustable. Hanging is possible.
Dimensions (Vetical x Horizontal x Depth)(mm)
30x22x25 to 15
Set Contents
COMMAND HOOK 3 PIECES COMMAND TAB (S) 8 PIECES
Load Limit (g)
220
Operating Temperature Range (deg C)
-20 to 40 (it is ten or more at the time of adhesion)
Specification
For indoor use.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Garbage bag for hanging
4
From Japan
On 2015-01-19 15:34:36
Although I used 100 hook sucker hooks for garbage bag hanging, it used to be 3 M long before using this TYPE's item for 3 years, because it will be peeled off soon, but since it can be used without peeling I think that it is a safe quality.
This review is about item#07168987.