Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Command Hook Cord Clip Mini

Command Hook Cord Clip Mini CMG-2H

Item.#
07169005
Mfr.#
CMG-2H
Package Qty.
1Pack
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
For indoor use.
Correspond Diameter (mm)
10 within
Operating Temperature Range (deg C)
(And more than 10 at the time of bonding) 40 -20 -
Application
For fixing of cord wires such as power cord and antenna cable.
Dimensions (Vetical x Horizontal x Depth)(mm)
20x19x34
Material
(Tab) polyethylene base material, rubber-based adhesive (hook body) polypropylene resin
Set Contents
Cord clip (S) 4 co command tab (S) 5 pieces