Buy more than* S$200* and get FREE SHIPPING

  • Sealing and Masking Tape for Siding Boards
  • Sealing and Masking Tape for Siding Boards
  • Sealing and Masking Tape for Siding Boards

Sealing and Masking Tape for Siding Boards No.2480

Item.#
07169032
Mfr.#
No.2480
Package Qty.
1Box(70Roll)
Ship pack of
1
91.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Adhesive Force (N/cm)
1.5
Tape Thickness (mm)
0.09
Base Material
Blue plane paper
Application
Masking for sealing of siding board
Adhesive
Acrylic
Tape Length (m)
18
Tape Width (mm)
18