Buy more than* S$200* and get FREE SHIPPING

  • 3M Double-Sided Adhesive Tape 7108Aad

3M Double-Sided Adhesive Tape 7108Aad 7108 AAD

4.75 (71)
Item.#
07169127
Mfr.#
7108 AAD
Package Qty.
1Roll
Ship pack of
1
7.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Adhesive for fixing various types of automotive interior and exterior components. Adhesions of marks and side molds Adhesive bumper moldings and bumper protectors. Various accessory bonding
Tape Thickness (mm)
0.8
Tape Length (m)
10
Color
Gray
Adhesive
Acrylic
Adhesive Power (N/10mm)
15.6
Extensibility (%)
680
Base Material
Acrylic foam
Tape Width (mm)
10
Application
Adhesions of side molds -Adhesion of bumper moldings and bumper protectors. -Adhesion of various types of accessories.
Customer Reviews
5 star 60
4 star 6
3 star 4
2 star 0
1 star 1
Review Rating: 4.75
71 Customer Reviews
The reviews are automatic translation.
Fixation of small articles
3
From Japan
On 2017-07-13 23:47:54
I thought it was good because it is 3M, but I wish it was a bit more powerful.
This review is about item#7169136.
Purchase to fix the mat
3
From Japan
On 2017-07-12 17:13:16
I think adhesion is good and not good. It is a judgment mistake here because it seems that dissatisfaction point was considerably resolved if you purchase a little wider, but peeling off the reverse tape pasted on the adhesive surface feels a little peeling It is frustrating.
This review is about item#7169127.
Double-sided tape
5
From Japan
On 2017-06-30 14:34:25
It was the expected adhesion. As expected it is different from 3M Chinese made
This review is about item#7169136.
Reuse visor
4
From Japan
On 2017-06-24 23:42:52
It is awesome if there is more stickiness. I did not get on well after dropping oil.
This review is about item#7169127.
Adhesion of balance weight
5
From Japan
On 2017-06-11 18:07:51
Distraction is a standard item. I bonded about 15 kilometers of iron plate for balancing, but there was no problem at all. Because it is strong, it is very difficult to peel off when the mounting position shifts.
This review is about item#7169154.
Spoiler mounting
5
From Japan
On 2017-06-01 20:54:11
It is good quality as it is used only for professionals. You can degrease the base properly and show perfect adhesion if you take care not to get wet with rain soon after installation. The trunk spoiler also stuck with this alone without using bolts, but without floating, it is a wonderful bond.
This review is about item#7169111.
Maintenance of my car
5
From Japan
On 2017-05-21 09:06:09
I think that I am sure that it is 3M product It is satisfying to buy it cheaply.
This review is about item#7169127.
Installation of safety cushion
5
From Japan
On 2017-05-17 11:51:51
I attached a safety cushion to this car port with this double-sided tape. The adhesion was satisfactory.
This review is about item#7169145.
Door visor installation of automobiles and heavy machinery
5
From Japan
On 2017-03-15 22:48:28
If it is nothing more than 1,000 yen, can not you adhere well? I was worried, but as expected it is used by the line of automakers. It was able to bond strongly.
This review is about item#7169127.
Part fixation
5
From Japan
On 2017-02-12 18:20:19
I think that COSPA is good. Ease of use, length, price is just right. It is better that it is cheaper.
This review is about item#7169136.