Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 3M Double-Sided Adhesive Tape 7108Aad

3M Double-Sided Adhesive Tape 7108Aad 7108 AAD

4.77 (84)
Item.#
07169154
Mfr.#
7108 AAD
Package Qty.
1Roll
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Adhesive Power (N/10mm)
15.6
Extensibility (%)
680
Adhesive
Acrylic type
Tape Width (mm)
20
Application
Adhesions of side molds -Adhesion of bumper moldings and bumper protectors. -Adhesion of various types of accessories.
Tape Thickness (mm)
0.8
Tape Length (m)
10
Base Material
Acrylic foam
Color
Gray
Purpose
Adhesive for fixing various types of automotive interior and exterior components. Adhesions of marks and side molds Adhesive bumper moldings and bumper protectors. Various accessory bonding, Adhesive for fixing various types of automotive interior and exterior components. Adhesions of marks and side molds Adhesive bumper moldings and bumper protectors. Various accessory bonding
Customer Reviews
5 star 72
4 star 7
3 star 4
2 star 0
1 star 1
Review Rating: 4.77
84 Customer Reviews
The reviews are automatic translation.
Pasting together
5
From Japan
On 2018-06-20 23:10:37
It is very expensive and I am saved.
This review is about item#7169127.
Machine maintenance
4
From Japan
On 2018-04-16 18:30:21
We are very satisfied we are cheaper than purchasing at home center etc.
This review is about item#7169154.
Adhesion of car parts
5
From Japan
On 2018-04-05 20:12:13
Commodities of 3M often see fakes, but this is okay. Adhesion is high.
This review is about item#7169154.
Adhesion of vehicle exterior parts
5
From Japan
On 2018-01-17 23:17:57
Of course, 3M of security. There is no mistake! During this period warmed with a dryer and the adhesion is better.
This review is about item#7169127.
Installation of equipment such as car navigation system · ETC
5
From Japan
On 2017-12-31 23:07:25
It was able to be used without problem even in the strong adhesive force. When you make a mistake, you can peel off as soon as possible.
This review is about item#7169154.
Paste emblem
5
From Japan
On 2017-12-26 22:58:34
We customized the car emblem and bought a 3M double-sided tape this time for pasting to the vehicle. As expected it is made of 3M, the adhesion is solid and moved. Please do try that out. It seems to be suitable for pasting parts, so I thought that I would like to use it even when wearing an aero.
This review is about item#7169127.
Fixation of automobile supplies
5
From Japan
On 2017-12-24 15:13:56
Trusted 3M made. There is no complication in strength, workability, ease of use.
This review is about item#7169127.
Car fog lamp plated cover installation
5
From Japan
On 2017-12-16 16:59:28
I did not sell to the home center where I wanted to be thin, so I was saved
This review is about item#7169111.
Fixed exterior parts of automobile
5
From Japan
On 2017-10-28 00:02:09
I bought it for fixing the aero parts and the mall. The price is reasonable and high quality.
This review is about item#7169127.
Emblem processing
5
From Japan
On 2017-09-29 20:23:13
3M double-sided tape is adequate and has reliable product. Monotaro's correspondence is also polite quickly and will be used next time.
This review is about item#7169111.