Buy more than* S$200* and get FREE SHIPPING

  • 3M Double-Sided Adhesive Tape 7108Aad
  • 3M Double-Sided Adhesive Tape 7108Aad
  • 3M Double-Sided Adhesive Tape 7108Aad

3M Double-Sided Adhesive Tape 7108Aad 7108 AAD

4.78 (81)
Item.#
07169172
Mfr.#
7108 AAD
Package Qty.
1Roll
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Power (N/10mm)
15.6
Extensibility (%)
680
Adhesive
Acrylic
Tape Width (mm)
30
Application
Adhesions of side molds -Adhesion of bumper moldings and bumper protectors. -Adhesion of various types of accessories.
Tape Thickness (mm)
0.8
Tape Length (m)
10
Base Material
Acrylic foam
Color
Gray
Purpose
Adhesive for fixing various types of automotive interior and exterior components. Adhesions of marks and side molds Adhesive bumper moldings and bumper protectors. Various accessory bonding, Adhesive for fixing various types of automotive interior and exterior components. Adhesions of marks and side molds Adhesive bumper moldings and bumper protectors. Various accessory bonding
Customer Reviews
5 star 70
4 star 6
3 star 4
2 star 0
1 star 1
Review Rating: 4.78
81 Customer Reviews
The reviews are automatic translation.
Adhesion of vehicle exterior parts
5
From Japan
On 2018-01-17 23:17:57
Of course, 3M of security. There is no mistake! During this period warmed with a dryer and the adhesion is better.
This review is about item#7169127.
Installation of equipment such as car navigation system · ETC
5
From Japan
On 2017-12-31 23:07:25
It was able to be used without problem even in the strong adhesive force. When you make a mistake, you can peel off as soon as possible.
This review is about item#7169154.
Paste emblem
5
From Japan
On 2017-12-26 22:58:34
We customized the car emblem and bought a 3M double-sided tape this time for pasting to the vehicle. As expected it is made of 3M, the adhesion is solid and moved. Please do try that out. It seems to be suitable for pasting parts, so I thought that I would like to use it even when wearing an aero.
This review is about item#7169127.
Fixation of automobile supplies
5
From Japan
On 2017-12-24 15:13:56
Trusted 3M made. There is no complication in strength, workability, ease of use.
This review is about item#7169127.
Car fog lamp plated cover installation
5
From Japan
On 2017-12-16 16:59:28
I did not sell to the home center where I wanted to be thin, so I was saved
This review is about item#7169111.
Fixed exterior parts of automobile
5
From Japan
On 2017-10-28 00:02:09
I bought it for fixing the aero parts and the mall. The price is reasonable and high quality.
This review is about item#7169127.
Emblem processing
5
From Japan
On 2017-09-29 20:23:13
3M double-sided tape is adequate and has reliable product. Monotaro's correspondence is also polite quickly and will be used next time.
This review is about item#7169111.
For automobiles
5
From Japan
On 2017-08-18 19:57:57
After all, 3M has a sense of security. Other manufacturers are hard and have low adhesion, and they use 3M at the most.
This review is about item#7169127.
Interior decoration of automobile, repair of ceiling tension.
5
From Japan
On 2017-08-18 15:18:18
I fixed the fact that the cloth material stretched on the ceiling was peeled off. Since the ceiling material is a coarse carpet-like cloth, it sucks adhesive and makes drying uneven and it is difficult to adhere, but this double-sided tape has strong adhesive power and it can be bonded easily simply by peeling off the protective seal. Since the tape itself has elasticity, it can easily be strongly bonded even with a rough cloth. It is also strong against heat and ultraviolet rays that have used experience in the window of the house before, durability is very excellent and there are no drawbacks.
This review is about item#7169127.
Fixing interior parts of automobiles, pasting exterior parts, etc.
5
From Japan
On 2017-08-03 00:43:14
Moderate strength and peelability are very useful. If it is degreased firmly and installed, it will hardly peel off in normal use. However, at the time of peeling it will not peel off any traces and will be peeled cleanly so you can use it with confidence.
This review is about item#07169154.