Buy more than* S$200* and get FREE SHIPPING

  • 3M Double-Sided Adhesive Tape 7112Aad

3M Double-Sided Adhesive Tape 7112Aad 7112 AAD

4.50 (28)
Item.#
07169215
Mfr.#
7112 AAD
Package Qty.
1Roll
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Power (N/10mm)
16.8
Extensibility (%)
680
Adhesive
Acrylic
Tape Width (mm)
25
Tape Thickness (mm)
1.2
Tape Length (m)
10
Base Material
Acrylic foam
Purpose
Double-sided adhesive tape for the auto body Adhesive for various automotive interior and exterior components Side molds, emblems, visor, spoiler, etc., Double-sided adhesive tape for the auto body Adhesive for various automotive interior and exterior components Side molds, emblems, visor, spoiler, etc.
Customer Reviews
5 star 19
4 star 5
3 star 3
2 star 1
1 star 0
Review Rating: 4.50
28 Customer Reviews
The reviews are automatic translation.
Installation of hooks and others
5
From Japan
On 2017-11-24 23:48:41
The problem of hooks sticking to the wall fell off when it passed for years Although it may be that it uses a considerable effort to peel off the base material of the tape by deteriorating with time due to collapse of the base material of the tape, this tape can be reliably used and used around bathrooms and kitchens where the temperature and humidity changes intensely All the tapes attached at the time of purchase are peeled off and replaced. Compared to 2 m volume in ordinary supermarkets etc. For business use price per length is cheap From being easy to use, if it is a hard surface it can be easily peeled off without unpleasant residue In addition to hook attachment, we are using it easily to paste materials and photos. Since the adhesive strength is strong, even a light one can be pointed well enough and post-processing is easy I think that it is actually more effective than the paper base double-sided tape normally used.
This review is about item#7169181.
Car maintenance
5
From Japan
On 2017-09-07 18:10:12
It is very handy for ETC, navigation, and other installation.
This review is about item#7169206.
Car exterior installation
5
From Japan
On 2017-07-28 09:00:26
Car exterior installation Adhesion was also good without problems.
This review is about item#7169206.
Pasting PP mall
2
From Japan
On 2017-07-24 15:31:29
Since the adhesive force of the PP molding mortar tape was insufficient Although it used, it was too wide at 12 mm width and cut it in half I used it. Next time I will try using a tape with a narrower width I am thinking.
This review is about item#7169181.
Car parts installation
4
From Japan
On 2017-05-19 16:16:48
Matching with primers was good and I was very satisfied.
This review is about item#7169181.
For cars
5
From Japan
On 2016-10-08 22:12:27
As expected, the adhesion is also strong and satisfactory.
This review is about item#7169181.
Car interior
5
From Japan
On 2016-09-29 16:08:00
It is useful for attaching ETC and navigation
This review is about item#7169181.
Vehicle maintenance
3
From Japan
On 2016-08-20 12:38:14
I used it for the edge rubber of the light tiger. It is strong enough to stick it once it is not stuck. The rest is durable
This review is about item#7169206.
I used it for mounting the spoiler of the vehicle
4
From Japan
On 2016-08-08 17:54:43
I dropped a lot of grease and pasted it, I think I'm on a gutsy
This review is about item#7169197.
Automotive exterior installation, electronic work
5
From Japan
On 2016-06-14 08:14:37
It is a reliable quality with proven track record in automobile manufacturing. Weather resistance, temperature resistance, adhesion are particularly excellent.
This review is about item#07169181.