Buy more than* S$200* and get FREE SHIPPING

  • 3M Double-Sided Adhesive Tape 7120

3M Double-Sided Adhesive Tape 7120 7120 AAD

4.84 (32)
Item.#
07169233
Mfr.#
7120 AAD
Package Qty.
1Box(2Roll)
Ship pack of
1
12.53 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
Double-sided adhesive tape for the auto body Adhesive for various automotive interior and exterior components Side molds, emblems, visor, spoiler, etc.
Tape Thickness (mm)
2.0
Base Material
Acrylic foam
Adhesive
Acrylic
Adhesive Power (N/10mm)
20.0
Tape Length (m)
5
Color
Ash
Tape Width (mm)
6
Customer Reviews
5 star 27
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.84
32 Customer Reviews
The reviews are automatic translation.
Used to paste the LED tape or the like in the car
5
From Japan
On 2016-12-12 14:48:47
While the price of about half of 3M Co., Ltd., since the performance of such as an adhesive force and manufactured by 3M almost the same, I think COSPA is that it is the best product.
This review is about item#7169233.
Adhesion of Kurumagaiso goods
4
From Japan
On 2016-10-02 16:44:40
Was glued the pieces of except for deer in the side mirror bottom, there is no sign of adhesion is well fall off. It seems a good thickness of 2mm.
This review is about item#7169267.
Use in aero parts fixed
5
From Japan
On 2015-11-09 13:40:47
Adhesive force is the best! Long struggle to peel off the release paper.
This review is about item#07169267.
Aero parts mounting
5
From Japan
On 2015-11-01 18:20:28
Good hard to peel off it
This review is about item#07169251.
Mounting such as protector mall
5
From Japan
On 2015-04-21 21:46:18
Exquisite is easy to use in width.
This review is about item#07169233.
Car Oh - Namento Paste visor - Mounting such as
5
From Japan
On 2015-04-20 19:09:07
Because no doubt products, we are satisfied. In Toka silicon off, and I'll degreased, it is perfect.
This review is about item#07169233.
Automobile parts mounting
5
From Japan
On 2015-04-20 06:03:27
There is a sense of security to the adhesive force.
This review is about item#07169251.
Door visor when worn
5
From Japan
On 2015-04-14 12:34:00
It is very good without a complaint
This review is about item#07169242.
As Paste automotive supplies
5
From Japan
On 2015-04-07 09:32:00
You can use without any problems. It is very satisfactory.
This review is about item#07169251.
Mounting of automotive exterior parts
5
From Japan
On 2015-01-12 17:18:11
You can firmly attached. Also the unevenness of the mounting surface because there is thick, you familiar to some extent.
This review is about item#07169233.