Buy more than* S$200* and get FREE SHIPPING

  • 3M Double-Sided Adhesive Tape 7120

3M Double-Sided Adhesive Tape 7120 7120 AAD

4.84 (32)
Item.#
07169251
Mfr.#
7120 AAD
Package Qty.
1Roll
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Double-sided adhesive tape for the auto body Adhesive for various automotive interior and exterior components Side molds, emblems, visor, spoiler, etc.
Tape Thickness (mm)
2.0
Base Material
Acrylic foam
Tape Width (mm)
12
Adhesive Power (N/10mm)
20.0
Tape Length (m)
5
Color
Ash
Adhesive
Acrylic type
Customer Reviews
5 star 27
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.84
32 Customer Reviews
The reviews are automatic translation.
Used to paste LED tape etc. on car
5
From Japan
On 2016-12-12 14:48:47
While price of 3M company's price is about half price, performance of adhesion etc. is almost the same as made by 3M company, so I think that COSPA is the best product.
This review is about item#7169233.
Adhesion of car exterior goods
4
From Japan
On 2016-10-02 16:44:40
Adhesion of the deer removal piece to the bottom of the side mirror, there is no indication that the adhesion will fall off well. The thickness of 2 mm seems good.
This review is about item#7169267.
Used for fixing aero parts
5
From Japan
On 2015-11-09 13:40:47
Adhesion is the best! It is hard enough to peel off release paper.
This review is about item#07169267.
Aero parts installation
5
From Japan
On 2015-11-01 18:20:28
Good thing that it is difficult to peel off
This review is about item#07169251.
Installation of Protector Mall etc.
5
From Japan
On 2015-04-21 21:46:18
Exquisite is wide and easy to use.
This review is about item#07169233.
Vehicle tournament pasting visor - installation etc.
5
From Japan
On 2015-04-20 19:09:07
I am satisfied because it is a mistake-free product. It is perfect when you degrease it with silicon off.
This review is about item#07169233.
Mounting of automobile parts
5
From Japan
On 2015-04-20 06:03:27
There is a sense of security in adhesive strength.
This review is about item#07169251.
When a door visor is installed
5
From Japan
On 2015-04-14 12:34:00
No complaints are very good
This review is about item#07169242.
As automotive goods paste
5
From Japan
On 2015-04-07 09:32:00
It can be used without any problem. I am very satisfied.
This review is about item#07169251.
Installation of automotive exterior parts
5
From Japan
On 2015-01-12 17:18:11
You can install it sluggishly. Since there is thickness, it also becomes familiar to some extent to the unevenness of the attachment surface.
This review is about item#07169233.