Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 3M Double Sided Tapes 7708AAD

3M Double Sided Tapes 7708AAD 7708 AAD

4.71 (21)
Item.#
07169303
Mfr.#
7708 AAD
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Adhesive for various automotive interior and exterior components Adhesions of marks and side molds Adhesive bumper moldings and bumper protectors. Various accessory bonding
Extensibility (%)
680
Base Material
Acrylic foam
Tape Width (mm)
15
Adhesive
Acrylic
Tape Thickness (mm)
0.8
Tape Length (m)
10
Color
Ash
Adhesive Power (N/10mm)
15.6 (1 side) 16.7 (2 sides)
Customer Reviews
5 star 18
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.71
21 Customer Reviews
The reviews are automatic translation.
When car parts are glued.
2
From Japan
On 2017-10-13 15:35:11
Even if the base is cleaned and glued, it is a slightly weaker impression than the singing phrase. I can be used if light parts, I am careful.
This review is about item#7169312.
It was very cheap.
5
From Japan
On 2016-10-14 18:21:14
It was very cheap.
This review is about item#7169294.
Fixation of fixtures
5
From Japan
On 2015-10-14 09:01:43
Convenient
This review is about item#07169337.
work
5
From Japan
On 2015-09-09 16:35:41
usually
This review is about item#07169303.
Sticking the emblem
5
From Japan
On 2013-11-13 14:24:14
Even degreasing properly, you can use it with confidence if high tack.
This review is about item#07169276.
paste
5
From Japan
On 2013-10-25 09:11:32
After all the 3M's double sided tape is very good.
This review is about item#07169276.
Pasting of steel frame and aluminum panel etc.
4
From Japan
On 2013-10-20 18:35:32
Working efficiency is good if release paper is more likely to be caught a little more
This review is about item#07169321.
Simple packaging is good.
5
From Japan
On 2013-10-14 15:47:23
Good for inexpensive setting with industrial packaging
This review is about item#07169285.
Paste to car
5
From Japan
On 2013-09-16 15:48:03
I hope the price is cheaper.
This review is about item#07169312.
Installation of automotive items
5
From Japan
On 2013-07-02 08:27:27
The 3M double-sided tape which we sell at the home center etc, was kind and was always cautious. This site deals with many 3M tapes, so there are more choices and it will be helpful. I think there is only what is being used in the automobile manufacturing line.