Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 3M Double Sided Tapes 7708AAD

3M Double Sided Tapes 7708AAD 7708 AAD

4.85 (20)
Item.#
07169337
Mfr.#
7708 AAD
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Adhesive for various automotive interior and exterior components Adhesions of marks and side molds Adhesive bumper moldings and bumper protectors. Various accessory bonding
Extensibility (%)
680
Base Material
Acrylic foam
Adhesive Power (N/10mm)
15.6 (1 side) 16.7 (2 sides)
Tape Width (mm)
30
Tape Thickness (mm)
0.8
Tape Length (m)
10
Color
Ash
Adhesive
Acrylic
Customer Reviews
5 star 18
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.85
20 Customer Reviews
The reviews are automatic translation.
It could very inexpensively suppress it.
5
From Japan
On 2016-10-14 18:21:14
It could very inexpensively suppress it.
This review is about item#7169294.
Fixed fixtures
5
From Japan
On 2015-10-14 09:01:43
Convenient
This review is about item#07169337.
work
5
From Japan
On 2015-09-09 16:35:41
usually
This review is about item#07169303.
Paste of emblem
5
From Japan
On 2013-11-13 14:24:14
If only properly degreasing, can be used safely if Hitachi Automatic Computer.
This review is about item#07169276.
paste
5
From Japan
On 2013-10-25 09:11:32
After all, 3M's double-sided tape is very good.
This review is about item#07169276.
Paste of steel frame and aluminum panels, etc.
4
From Japan
On 2013-10-20 18:35:32
Release paper, but is good is a little more peeling easily and work efficiency
This review is about item#07169321.
Simple packaging is good
5
From Japan
On 2013-10-14 15:47:23
Good inexpensive set in the commercial packaging
This review is about item#07169285.
Paste to car
5
From Japan
On 2013-09-16 15:48:03
It referred to as a little cheap price.
This review is about item#07169312.
Installation of automotive supplies
5
From Japan
On 2013-07-02 08:27:27
Double-sided tape made by 3M that are sold in home centers, etc., types I was a little impatient always think. This site, because it treats a large number of 3M tape made, choices will be saved more. The only thing being used in automobile manufacturing line, I think that it is.
I am using at home
5
From Japan
On 2013-05-07 16:33:04
Saved you so well Hittsuku
This review is about item#07169285.