The reviews are automatic translation.
General work
From Japan
On 2017-03-31 15:11:13
It was easy to use, the price was cheap and it was good. I want to use it in the future.
Car visor beam
From Japan
On 2013-12-18 14:27:42
There is no problem with continued use, but the lineup of this product is gradually decreasing. Will it be out of print?
Mounting of exterior parts of car
From Japan
On 2013-07-11 18:54:12
Forester SJ series i series Subaru Front fog cover can not be removed with double side tape only. I bought this item and I arrived again. Next time, I could wear it without being peeled off.
Installation and repair of audio and exterior interior
From Japan
On 2013-04-29 14:34:22
It is a good item to choose the width. It is used for installation and repair of audio and interior and exterior, but there is no dissatisfaction at all in this.
Pasting automobile related parts
From Japan
On 2013-03-23 16:29:07
It is used for sticking things to automobile interior relation such as dashboard and plastic surface, but it is not easy to peel off even in summer heat and it is useful. Even when it becomes unnecessary and peels off, it will peel off cleanly.
Purchased for plating duct cover for installation.
From Japan
On 2011-11-09 07:37:48
It was a part that was peeled twice on both sides of other companies, but it was perfect if pasted with high tack ^ ^
Installation of aero parts
From Japan
On 2011-04-02 14:57:28
Even degreasing properly, you can use with confidence. Standard product
Automobile maintenance etc.
From Japan
On 2011-03-30 21:31:06
Used for wearing canard. Truly 3M
Repair parts for automobiles
From Japan
On 2011-01-18 15:25:46
Good
Installation of aero / installation of accessories
From Japan
On 2010-10-12 17:54:56
In the ones that are on the market, there is a risk of peeling because adhesion is weak, but here, the product is attached with a bashish. Although it is slightly expensive, I think it's a good item.