Buy more than* S$200* and get FREE SHIPPING

  • Machine Key S45C New Jis Parallel Morozumi Key Constant Length Product
  • Machine Key S45C New Jis Parallel Morozumi Key Constant Length Product
  • Machine Key S45C New Jis Parallel Morozumi Key Constant Length Product
  • Machine Key S45C New Jis Parallel Morozumi Key Constant Length Product
  • Machine Key S45C New Jis Parallel Morozumi Key Constant Length Product

Machine Key S45C New Jis Parallel Morozumi Key Constant Length Product 5x5x300

4.43 (14)
Item.#
07169522
Mfr.#
5x5x300
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard
New JIS standard
Material
S45C
Dimensions c(mm)
0.25 - 0.40
Dimensions L (mm)
300
Dimensions b (mm)
5(-0.03 - 0)
Dimension h (mm)
5(-0.03 - 0)
Customer Reviews
5 star 11
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 4.43
14 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2018-03-07 13:38:03
It was inexpensive but it was able to be used without problems. I also want to use it if I have the opportunity.
This review is about item#7169522.
Used for parts processing in vice + parallel block
5
From Japan
On 2017-12-02 22:30:57
Machine parts, there are taps and holes on the edge just as well. In that case, place it on the parallel block, and pinch it between the product and the vice claw and use it. Using around 5, 6 and 7, it is convenient to deal with most "troubled". The price is also cheap, very good.
This review is about item#7169522.
As a key material
3
From Japan
On 2017-03-24 16:10:56
Although it is used as a fixture, it has no problem.
This review is about item#7169617.
During part fabrication
5
From Japan
On 2017-03-17 14:49:55
I used it for the first time. It was cheap and the delivery was quick so it was saved.
This review is about item#7169617.
Key production
3
From Japan
On 2015-12-26 20:09:01
It is saved because it is instant delivery
This review is about item#07169671.
For jig
5
From Japan
On 2015-08-01 09:20:01
Purchased as jig material, I am satisfied
This review is about item#07169504.
Pulley of agricultural machinery etc, fixation of shaft
5
From Japan
On 2015-03-30 21:42:51
Since it is used mainly for remodeling etc., it cuts it to the necessary length and uses it, so if you purchase the size you often use it will be in time soon. I am happy that it is cheaper than anything.
This review is about item#07169522.
I used it to stop the rotation of the rotating shaft of the walking grass mower.
5
From Japan
On 2015-03-16 17:15:54
Since it is long, it was cut to the required length and used, the size I wanted was 4.0 mm x 5.0 mm. In fact, I bought two of 4.0 x 4.0 and 5.0 x 5.0 purchase, and in fact the repair was done using 4.0 x 4.0.
This review is about item#07169513.
For shaft rotation
5
From Japan
On 2015-03-15 18:50:46
Satisfying price with low price. Just when I bought about 5 kinds of different sizes this time it was a bit troublesome to distinguish the items from the order code as the size was not written in the bag. When buying the same kind etc, it is saved if you ask me to write dimensions etc. for easy understanding.
This review is about item#07169522.
Pillow block mounting
1
From Japan
On 2015-01-19 13:39:45
It is easy to beat as usual.
This review is about item#07169592.