Buy more than* S$200* and get FREE SHIPPING

  • Machine Key S45C New Jis Parallel Morozumi Key Constant Length Product
  • Machine Key S45C New Jis Parallel Morozumi Key Constant Length Product
  • Machine Key S45C New Jis Parallel Morozumi Key Constant Length Product
  • Machine Key S45C New Jis Parallel Morozumi Key Constant Length Product

Machine Key S45C New Jis Parallel Morozumi Key Constant Length Product 14x9x300

4.40 (10)
Item.#
07169583
Mfr.#
14x9x300
Package Qty.
1PC
Ship pack of
1
6.91 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Standard
New JIS standard
Material
S45C
Dimension h (mm)
9(-0.09 - 0)
Dimensions L (mm)
300
Dimensions c(mm)
0.40 - 0.60
Dimensions b (mm)
14(-0.043 - 0)
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
Key production
3
From Japan
On 2015-12-26 20:09:01
It survives because it is instant delivery
This review is about item#07169671.
Jig
5
From Japan
On 2015-08-01 09:20:01
Purchased as a jig for the material, it is satisfied
This review is about item#07169504.
Agricultural machinery, etc. of the pulley, a fixed shaft
5
From Japan
On 2015-03-30 21:42:51
You can use to cut to the required length because it is often used primarily for remodeling, and so on, and therefore too late immediately if you buy a size commonly used. Cheap'm glad more than anything.
This review is about item#07169522.
We used to stop rotation of the axis of rotation of the walking mower.
5
From Japan
On 2015-03-16 17:15:54
Since it is a long, used to cut to the required length, wanted size was 4.0mm x 5.0mm. Actually purchase is to buy two things of 4.0 x 4.0 and 5.0 x 5.0, was actually the end repairs using the 4.0 x 4.0.
This review is about item#07169513.
For rotation of the shaft
5
From Japan
On 2015-03-15 18:50:46
Price satisfactory at a low price. Just such wrote dimensions in the bag when I bought this time dimension of the difference between the about five It was a little cumbersome to distinguish the goods from the order code. Easy to understand is the time to buy, such as the same type I survive and get to write dimensions and the like to use.
This review is about item#07169522.
Pillow block mounting
1
From Japan
On 2015-01-19 13:39:45
Easy to hit always street is a commodity.
This review is about item#07169592.
Fixing of the chain for Supurokketo (centrifugal clutch)
5
From Japan
On 2013-10-04 14:46:20
Cheaper than cut to prescribed dimensions key because it uses cut into appropriate lengths.
This review is about item#07169583.
Key of metal saw
5
From Japan
On 2013-04-29 21:59:23
Without any problem. It is low cost, but is good.
This review is about item#07169531.
machine
5
From Japan
On 2013-04-19 19:49:59
Of crawler sprocket of the snow plow is fixed. Cut and was used, but it is by far the deals on price.
This review is about item#07169556.
For pushing the packing and bearings
5
From Japan
On 2012-05-22 23:12:28
In particular is no key material in particular characteristic no problem.
This review is about item#07169522.