Buy more than* S$200* and get FREE SHIPPING

  • Machine Key SUS304 New JIS Parallel Pararell Both Edge Key Cut Length
  • Machine Key SUS304 New JIS Parallel Pararell Both Edge Key Cut Length
  • Machine Key SUS304 New JIS Parallel Pararell Both Edge Key Cut Length
  • Machine Key SUS304 New JIS Parallel Pararell Both Edge Key Cut Length

Machine Key SUS304 New JIS Parallel Pararell Both Edge Key Cut Length 8x7x300

Item.#
07169775
Mfr.#
8x7x300
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2017-08-21
Now we ship to...
...see all
Item Feature
Standard
New JIS standard
Material
SUS304
Dimension h (mm)
7(-0.090 to 0)
Dimensions L (mm)
300
Dimensions c(mm)
0.25 to 0.40
Dimensions b (mm)
8(-0.036 to 0)