Buy more than* S$200* and get FREE SHIPPING

  • Machine Key SUS304 New JIS Parallel Pararell Both Edge Key Cut Length
  • Machine Key SUS304 New JIS Parallel Pararell Both Edge Key Cut Length
  • Machine Key SUS304 New JIS Parallel Pararell Both Edge Key Cut Length
  • Machine Key SUS304 New JIS Parallel Pararell Both Edge Key Cut Length

Machine Key SUS304 New JIS Parallel Pararell Both Edge Key Cut Length 16x10x300

Item.#
07169793
Mfr.#
16x10x300
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
70.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Standard
New JIS standard
Material
SUS304
Dimension h (mm)
10(-0.090 to 0)
Dimensions L (mm)
300
Dimensions c(mm)
0.40 to 0.60
Dimensions b (mm)
16(-0.043 to 0)