Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Machine Key SUS304 New JIS Parallel Pararell Both Edge Key Cut Length
  • Machine Key SUS304 New JIS Parallel Pararell Both Edge Key Cut Length
  • Machine Key SUS304 New JIS Parallel Pararell Both Edge Key Cut Length
  • Machine Key SUS304 New JIS Parallel Pararell Both Edge Key Cut Length

Machine Key SUS304 New JIS Parallel Pararell Both Edge Key Cut Length 20x12x300

Item.#
07169811
Mfr.#
20x12x300
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
85.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Standard
New JIS standard
Material
SUS304
Dimension h (mm)
12(-0.110 to 0)
Dimensions L (mm)
300
Dimensions c(mm)
0.60 to 0.80
Dimensions b (mm)
20(-0.052 to 0)