Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Machine Key S45C, Old Jis. Square Ended Parallel Key, Standard Measure Product
  • Machine Key S45C, Old Jis. Square Ended Parallel Key, Standard Measure Product
  • Machine Key S45C, Old Jis. Square Ended Parallel Key, Standard Measure Product
  • Machine Key S45C, Old Jis. Square Ended Parallel Key, Standard Measure Product

Machine Key S45C, Old Jis. Square Ended Parallel Key, Standard Measure Product 4x4x300

4.67 (9)
Item.#
07169906
Mfr.#
4x4x300
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
300
Dimensions c(mm)
0.16 - 0.25
Dimensions b (mm)
4(0 - +0.05)
Material
S45C
Dimension h (mm)
4(0 - +0.05)
Standard
former JIS standard 1 kind
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Tool making
5
From Japan
On 2018-04-25 23:42:19
It is planned to use for keyway machining. It is saved for cheap purchase. I will also purchase it if there is a chance.
This review is about item#7169915.
Fabrication of jigs
5
From Japan
On 2017-05-02 20:09:45
We combined this product with a large washer to make a bearing nut turner. Commercially available tools are high, so this method is sufficient.
This review is about item#7169915.
As a free cone arm bar
5
From Japan
On 2016-12-22 09:58:58
It seemed that the product size tolerance was a very small lot, and it was an error of 5/1000 mm or less. It was cheaper than a no-brand square bar. Although the maximum outer diameter of the free cone currently used is about 70 mm, this bar can drill even with an outer diameter of 100 mm or more. Moreover, it was possible to remodel the high-speed steel also to the 2-blade free cone. Metal drilling which is thicker than the original free cone also became possible.
This review is about item#7169951.
Fit to production axis
5
From Japan
On 2016-04-19 17:09:12
Plus tolerance is good with old JIS. For use in rubbing according to the reality key groove.
This review is about item#07169933.
Cutting material
4
From Japan
On 2015-08-01 09:18:46
I bought it as a material for hobby's work. I am not satisfied with the original usage, but I am satisfied with the quality.
This review is about item#07170003.
Substitute as a jig
5
From Japan
On 2013-12-29 09:49:46
Accuracy such as squareness and parallelism is secured, and the old square cross section is useful as a jig substitute.
This review is about item#07170021.
As a jig
3
From Japan
On 2013-05-15 18:26:34
We will process it for pulling out V pulleys and gears
This review is about item#07170161.
Work material
5
From Japan
On 2013-02-25 18:23:04
It is difficult to obtain ferrous materials in small quantities, but this is cheap and easy to obtain in small quantities. It is convenient to use for various things.
This review is about item#07170012.
Used as a material for accessories
5
From Japan
On 2012-11-26 12:28:31
Used as a tip holder for a table lathe or milling machine
This review is about item#07169976.