Buy more than* S$200* and get FREE SHIPPING

  • Machine Key S45C, Old Jis. Square Ended Parallel Key, Standard Measure Product
  • Machine Key S45C, Old Jis. Square Ended Parallel Key, Standard Measure Product
  • Machine Key S45C, Old Jis. Square Ended Parallel Key, Standard Measure Product
  • Machine Key S45C, Old Jis. Square Ended Parallel Key, Standard Measure Product

Machine Key S45C, Old Jis. Square Ended Parallel Key, Standard Measure Product 7x7x300

4.62 (8)
Item.#
07169933
Mfr.#
7x7x300
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
300
Dimensions c(mm)
0.25 - 0.40
Dimensions b (mm)
7(0 - +0.05)
Material
S45C
Dimension h (mm)
7(0 - +0.05)
Standard
former JIS standard 1 kind