Buy more than* S$200* and get FREE SHIPPING

  • Machine Key S45C, Old Jis. Square Ended Parallel Key, Standard Measure Product
  • Machine Key S45C, Old Jis. Square Ended Parallel Key, Standard Measure Product
  • Machine Key S45C, Old Jis. Square Ended Parallel Key, Standard Measure Product
  • Machine Key S45C, Old Jis. Square Ended Parallel Key, Standard Measure Product

Machine Key S45C, Old Jis. Square Ended Parallel Key, Standard Measure Product 50x31.5x300

4.57 (7)
Item.#
07170161
Mfr.#
50x31.5x300
Package Qty.
1PC
Ship pack of
1
69.11 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
300
Standard
Old JIS standard one
Dimension h (mm)
31.5(-0.062 to -0)
Material
S45C
Dimensions c(mm)
1.00 to 1.20
Dimensions b (mm)
50(-0.026 to +0.051)
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
As arm bar free cone
5
From Japan
On 2016-12-22 09:58:58
Was like commodity dimensional tolerance was a very small lot, it was an error of less than 5 / 1000mm. Also it was cheaper than a square bar of no brand. The maximum outer diameter of the free cone you are using now is the What about 70mm, but it can be boring, even more than the outside diameter of 100mm by this bar. In addition, by processing the also high-speed steel, it can also be converted into a free cone of the two blades. Metal drilling a thick than the original free cone is now also possible.
This review is about item#7169951.
Fit to manufacture shaft
5
From Japan
On 2016-04-19 17:09:12
I like the plus tolerance in the fact that the old JIS. Sliding fit in and use for in accordance with the reality keyway.
This review is about item#07169933.
Cutting material
4
From Japan
On 2015-08-01 09:18:46
I purchased as a material for hobby work. It's not in the original use has been happy with the quality.
This review is about item#07170003.
Substitute as a jig
5
From Japan
On 2013-12-29 09:49:46
Squareness, parallelism, etc. accuracy is secured, square cross-section of the old standard has come in handy as a jig substitute.
This review is about item#07170021.
As jig
3
From Japan
On 2013-05-15 18:26:34
Processed and will be used for the extraction of the V-pulley and gear
This review is about item#07170161.
Beans
5
From Japan
On 2013-02-25 18:23:04
Although it is difficult to obtain an iron-based material at retail, this is easily a small amount available cheap. It is convenient to use in various things.
This review is about item#07170012.
Use as an accessory of material
5
From Japan
On 2012-11-26 12:28:31
Used as a chip holder of bench lathe and milling machine
This review is about item#07169976.