Buy more than* S$200* and get FREE SHIPPING

  • Machine Key SUS304 New JIS Parallel Key Cut Length
  • Machine Key SUS304 New JIS Parallel Key Cut Length
  • Machine Key SUS304 New JIS Parallel Key Cut Length
  • Machine Key SUS304 New JIS Parallel Key Cut Length

Machine Key SUS304 New JIS Parallel Key Cut Length 3x3x300

4.50 (2)
Item.#
07170177
Mfr.#
3x3x300
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
22.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
300
Dimension h (mm)
3(-0.025 to -0)
Standard
Old JIS standard one
Material
SUS304
Dimensions b (mm)
3(+0.009 to +0.018)
Dimensions c(mm)
0.16 to 0.25
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It was used as a blank part.
4
From Japan
On 2016-03-17 16:47:51
I was relieved when stockers did not find it in the neighborhood.
This review is about item#07170247.
For key material production
5
From Japan
On 2015-02-11 18:22:36
I purchased it because it becomes necessary at the time of assembly at the time of overhaul. Depending on the model, size will change, so we stock up to 3 to 6 mm key material. It is necessary and sufficient price and performance.
This review is about item#07170177.