Buy more than* S$200* and get FREE SHIPPING

  • Machine Key SUS304 New JIS Parallel Key Cut Length
  • Machine Key SUS304 New JIS Parallel Key Cut Length
  • Machine Key SUS304 New JIS Parallel Key Cut Length
  • Machine Key SUS304 New JIS Parallel Key Cut Length

Machine Key SUS304 New JIS Parallel Key Cut Length 15x10x300

4.50 (2)
Item.#
07170283
Mfr.#
15x10x300
Package Qty.
1PC
Ship pack of
1
48.02 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
300
Dimensions c(mm)
0.40 to 0.60
Dimensions b (mm)
15(+0.018 to +0.036)
Material
SUS304
Dimension h (mm)
10(-0.036 to -0)
Standard
Old JIS standard one
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It was used as a processing component blank.
4
From Japan
On 2016-03-17 16:47:51
When the skill in the art that are in stock found, not in the vicinity, was relieved.
This review is about item#07170247.
Because of the key material production
5
From Japan
On 2015-02-11 18:22:36
At the time of overhaul, because you will need it at the time of assembly, were purchased. Depending on the model, the size changes, Yes to stock the key material of up to 3 to 6 mm. You need enough price and performance.
This review is about item#07170177.