Buy more than* S$200* and get FREE SHIPPING

  • Machine Key Both Corners
  • Machine Key Both Corners
  • Machine Key Both Corners
  • Machine Key Both Corners

Machine Key Both Corners 10x8x70

1.00 (1)
Item.#
07171157
Mfr.#
10x8x70
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
Dimensions L (mm)
70
Shape
Corners key
Dimension h (mm)
8(-0.09-0)
Dimensions b (mm)
10(-0.036-0)
Standard
New JIS standard
Thickness (mm)
8(-0.09-0)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
When attaching pulley to motor
1
From Japan
On 2016-04-27 01:29:36
There was a key thickness, it was necessary to scrub work at the time of installation, it is convenient if there is a type in the thickness
This review is about item#07170581.