Buy more than* S$200* and get FREE SHIPPING

  • Machine Key Single Round Key, Dimensions of Cut Products
  • Machine Key Single Round Key, Dimensions of Cut Products
  • Machine Key Single Round Key, Dimensions of Cut Products
  • Machine Key Single Round Key, Dimensions of Cut Products

Machine Key Single Round Key, Dimensions of Cut Products 4x4x20

4.71 (7)
Item.#
07171446
Mfr.#
4x4x20
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard
New JIS standard
Dimension h (mm)
4(-0.03 - 0)
Dimensions L (mm)
20
Material
S45C
Dimensions b (mm)
4(-0.03 - 0)
Thickness (mm)
4(-0.03 - 0)
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Instrument assembly
3
From Japan
On 2018-03-20 15:22:02
Always I am indebted. I bought it for verification and assembly of a new instrument.
This review is about item#7171534.
Used to attach a pulley to a 1.5 Kw motor
5
From Japan
On 2018-02-05 16:18:52
There is no play, I use it without problems. I will also purchase it next time.
This review is about item#7171491.
Used for drilling machine pulleys
5
From Japan
On 2017-05-17 14:39:41
Although I was looking for lost key of the drilling machine but the inside parts of this hand were thought high though price was high even if there was not so much on the net, but since there was the same size here, it was cheap in price as well It was very helpful to purchase, I have not used it yet so I am worried about how much accuracy is there later, thank you! Monotaro san.
This review is about item#7171622.
Machine repair maintenance
5
From Japan
On 2015-11-05 19:10:16
The price was cheaper than a certain manufacturer genuine product and it was saved because it arrived the next day.
This review is about item#07171631.
Food machinery manufacture
5
From Japan
On 2015-01-21 16:06:13
I was very pleased that it was in a hurry to ship immediately after ordering. I hope to expect all products to arrive smoothly at hand.
This review is about item#07172426.
Securing spindle and sprocket
5
From Japan
On 2013-09-20 21:33:23
I am using it immediately, but for now it does not matter. I am very saved because there are various sizes.
This review is about item#07171595.
Attach it to the shaft. It is the fastening of parts.
5
From Japan
On 2012-03-21 11:14:57
Until now, I had cut the standard size of 300 mm by myself and rounded the tip, but now it will save time without sacrificing work with this product.
This review is about item#07171997.