Buy more than* S$200* and get FREE SHIPPING

  • Machine Key Single Round Key, Dimensions of Cut Products
  • Machine Key Single Round Key, Dimensions of Cut Products
  • Machine Key Single Round Key, Dimensions of Cut Products
  • Machine Key Single Round Key, Dimensions of Cut Products

Machine Key Single Round Key, Dimensions of Cut Products 6x6x25

5.00 (4)
Item.#
07171753
Mfr.#
6x6x25
Package Qty.
1PC
Ship pack of
1
1.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard
New JIS standard
Dimension h (mm)
6(-0.03 - 0)
Dimensions L (mm)
25
Material
S45C
Dimensions b (mm)
6(-0.03 - 0)
Thickness (mm)
6(-0.03 - 0)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Repair maintenance of machinery
5
From Japan
On 2015-11-05 19:10:16
Price from certain manufacturer genuine products was saved arrived the next day cheap.
This review is about item#07171631.
Food machinery manufacturing
5
From Japan
On 2015-01-21 16:06:13
It was very helpful because it was hurry we ships immediately after the order. Such that all of the goods arrive at hand smoothly, and expected in the future.
This review is about item#07172426.
Fixing of the main shaft and the sprocket
5
From Japan
On 2013-09-20 21:33:23
I'm using immediately, but do not have at the moment problem. You very helpful because the variety is also size.
This review is about item#07171595.
Attach the shaft. It is the conclusion of parts.
5
From Japan
On 2012-03-21 11:14:57
Until now, the 300 mm of standard size goods had been rounded tip to cut yourself Now without bothering with this product, will lead to the saving of the work can be time.
This review is about item#07171997.