The reviews are automatic translation.
Instrument assembly
From Japan
On 2018-03-20 15:22:02
Always I am indebted.
I bought it for verification and assembly of a new instrument.
Used to attach a pulley to a 1.5 Kw motor
From Japan
On 2018-02-05 16:18:52
There is no play, I use it without problems. I will also purchase it next time.
Used for drilling machine pulleys
From Japan
On 2017-05-17 14:39:41
Although I was looking for lost key of the drilling machine but the inside parts of this hand were thought high though price was high even if there was not so much on the net, but since there was the same size here, it was cheap in price as well It was very helpful to purchase, I have not used it yet so I am worried about how much accuracy is there later, thank you! Monotaro san.
Machine repair maintenance
From Japan
On 2015-11-05 19:10:16
The price was cheaper than a certain manufacturer genuine product and it was saved because it arrived the next day.
Food machinery manufacture
From Japan
On 2015-01-21 16:06:13
I was very pleased that it was in a hurry to ship immediately after ordering. I hope to expect all products to arrive smoothly at hand.
Securing spindle and sprocket
From Japan
On 2013-09-20 21:33:23
I am using it immediately, but for now it does not matter. I am very saved because there are various sizes.
Attach it to the shaft. It is the fastening of parts.
From Japan
On 2012-03-21 11:14:57
Until now, I had cut the standard size of 300 mm by myself and rounded the tip, but now it will save time without sacrificing work with this product.