Buy more than* S$200* and get FREE SHIPPING

  • Machine Key Single Round Key, Dimensions of Cut Products
  • Machine Key Single Round Key, Dimensions of Cut Products
  • Machine Key Single Round Key, Dimensions of Cut Products
  • Machine Key Single Round Key, Dimensions of Cut Products

Machine Key Single Round Key, Dimensions of Cut Products 14x9x35

5.00 (5)
Item.#
07172374
Mfr.#
14x9x35
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
4.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Standard
New JIS standard
Dimension h (mm)
9(-0.09 to 0)
Dimensions L (mm)
35
Material
S45C
Dimensions b (mm)
14(-0.043 to 0)
Thickness (mm)
9 (-0.09 to 0)