Buy more than* S$200* and get FREE SHIPPING

  • Machine Key Both Round Keys, Dimensions of Cut Products
  • Machine Key Both Round Keys, Dimensions of Cut Products
  • Machine Key Both Round Keys, Dimensions of Cut Products
  • Machine Key Both Round Keys, Dimensions of Cut Products

Machine Key Both Round Keys, Dimensions of Cut Products 4x4x14

4.82 (11)
Item.#
07172776
Mfr.#
4x4x14
Package Qty.
1PC
Ship pack of
1
1.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard
New JIS standard
Dimensions L (mm)
14
Dimension h (mm)
4(-0.03 - 0)
Material
S45C
Thickness (mm)
4(-0.03 - 0)
Dimensions b (mm)
4(-0.03 - 0)
Customer Reviews
5 star 10
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
As a key material
3
From Japan
On 2017-03-24 18:22:47
There is no problem. In addition, it purchases if necessary.
This review is about item#7173652.
Anti-rotation by key
5
From Japan
On 2016-11-23 18:07:34
I think usually in time because there is considerable size choice.
This review is about item#7173232.
Detent of the drive shaft
5
From Japan
On 2016-07-13 17:52:56
Cheaper than make your own. It was not a problem.
This review is about item#07174377.
Joint of roller shaft
5
From Japan
On 2013-10-11 15:39:18
It was rich in type and the size was perfect and I was allowed to use it without any problem. I want to use it again.
This review is about item#07173871.
Mounting of shaft and parts
5
From Japan
On 2013-08-07 19:33:51
I can use the equipment without problems at all. Since various standards can be purchased with roses, it is extremely helpful.
This review is about item#07173381.
Purchase as a building-related part
5
From Japan
On 2012-12-28 12:57:15
I was satisfied.
This review is about item#07173932.
Securing the chain sprocket
5
From Japan
On 2012-12-24 20:49:21
I could use it without problems at all. It is good to be able to purchase one by one unit.
This review is about item#07173056.
Positioning of mold
5
From Japan
On 2012-09-13 12:01:44
I am very satisfied with both price and quality. I also want to purchase.
This review is about item#07174221.
I use it for my hobby rides.
5
From Japan
On 2011-07-14 16:26:09
Because it has already been processed, it was very helpful.
This review is about item#07172837.
Mechanical repair
5
From Japan
On 2011-03-03 12:16:51
Just because there are few good sales, please do not remove it from the product composition. Thank you
This review is about item#07173853.