Buy more than* S$200* and get FREE SHIPPING

  • Machine Key Both Round Keys, Dimensions of Cut Products
  • Machine Key Both Round Keys, Dimensions of Cut Products
  • Machine Key Both Round Keys, Dimensions of Cut Products
  • Machine Key Both Round Keys, Dimensions of Cut Products

Machine Key Both Round Keys, Dimensions of Cut Products 5x5x15

5.00 (10)
Item.#
07172961
Mfr.#
5x5x15
Package Qty.
1PC
Ship pack of
1
1.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard
New JIS standard
Dimension h (mm)
5(-0.03 - 0)
Dimensions L (mm)
15
Material
S45C
Dimensions b (mm)
5(-0.03 - 0)
Thickness (mm)
5(-0.03 - 0)
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
10 Customer Reviews
The reviews are automatic translation.
Anti-rotation by key
5
From Japan
On 2016-11-23 18:07:34
I think usually in time because there is considerable size choice.
This review is about item#7173232.
Detent of the drive shaft
5
From Japan
On 2016-07-13 17:52:56
Cheaper than make your own. It was not a problem.
This review is about item#07174377.
Joint of the roller axis
5
From Japan
On 2013-10-11 15:39:18
Types I was rich and is perfect used without size is no problem there. Also we would like to use.
This review is about item#07173871.
Mounting the shaft and parts
5
From Japan
On 2013-08-07 19:33:51
You can use without any problem to the instrument. Since the various standards can be purchased in bulk, and very helpful.
This review is about item#07173381.
Agency purchased as part of building relationships
5
From Japan
On 2012-12-28 12:57:15
Ohhh happy.
This review is about item#07173932.
Fixing of the chain sprocket
5
From Japan
On 2012-12-24 20:49:21
It could be used without any problem. It is good that can be purchased on a per-unit basis.
This review is about item#07173056.
The positioning of the mold
5
From Japan
On 2012-09-13 12:01:44
Price, we are very satisfied with the quality of both. In addition, we want to buy.
This review is about item#07174221.
We are using the hobby of vehicle.
5
From Japan
On 2011-07-14 16:26:09
Because you have already processed, it was very helpful.
This review is about item#07172837.
Mechanical repair
5
From Japan
On 2011-03-03 12:16:51
Please do not remove from the product mix to say that because there is less good number of sales. Nice to meet you
This review is about item#07173853.
Of the key post-processing of the key inset
5
From Japan
On 2010-11-24 17:05:28
It is better to buy than to each time produced both round key dimensions reason. Whether the material is not the S55C?
This review is about item#07174307.