The reviews are automatic translation.
To a bicycle motor
From Japan
On 2017-09-30 10:03:47
Although it is a small part, the sprocket can not be fixed unless this is done
Monotaro-sama is cheap and can be purchased separately
Thank you very much.
Used for overhaul of tabletop micro milling cutter
From Japan
On 2017-08-21 09:57:28
It is used for overhauling around the spindle of the tabletop micro milling cutter and the gear. Since dimension can be specified, no post-processing is required, and the overhaul is completed smoothly.
Axis fixing
From Japan
On 2017-07-17 17:47:02
Since it is a standard part, there is neither good nor bad. Mating was smooth and could be used without problems.
As a key material
From Japan
On 2017-03-24 18:22:47
There is no problem. In addition, I will purchase it if necessary.
Prevent rotation by key
From Japan
On 2016-11-23 18:07:34
I think that I can make it in most cases because I can choose quite a size.
Rotation of drive shaft
From Japan
On 2016-07-13 17:52:56
It is cheaper than making it yourself. There was no problem.
Joint of roller shaft
From Japan
On 2013-10-11 15:39:18
It was rich in type and the size was perfect and I was allowed to use it without any problem. I want to use it again.
Mounting of shaft and parts
From Japan
On 2013-08-07 19:33:51
I can use the equipment without problems at all. Since various standards can be purchased with roses, it is extremely helpful.
Purchase as a building-related part
From Japan
On 2012-12-28 12:57:15
I was satisfied.
Securing the chain sprocket
From Japan
On 2012-12-24 20:49:21
I could use it without problems at all. It is good to be able to purchase one by one unit.