Buy more than* S$200* and get FREE SHIPPING

  • Machine Key Both Round Keys, Dimensions of Cut Products
  • Machine Key Both Round Keys, Dimensions of Cut Products
  • Machine Key Both Round Keys, Dimensions of Cut Products
  • Machine Key Both Round Keys, Dimensions of Cut Products

Machine Key Both Round Keys, Dimensions of Cut Products 18x11x100

4.86 (14)
Item.#
07174702
Mfr.#
18x11x100
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-02-22
Now we ship to...
...see all
Item Feature
Standard
New JIS standard
Thickness (mm)
11 (-0.11 to 0)
Dimensions b (mm)
18(-0.043 to 0)
Material
S45C
Dimension h (mm)
11(-0.11 to 0)
Dimensions L (mm)
100