Buy more than* S$200* and get FREE SHIPPING

  • Machine Key Both Edge Curved Stainless Steel
  • Machine Key Both Edge Curved Stainless Steel
  • Machine Key Both Edge Curved Stainless Steel
  • Machine Key Both Edge Curved Stainless Steel

Machine Key Both Edge Curved Stainless Steel 4x4x18

5.00 (4)
Item.#
07175226
Mfr.#
4x4x18
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Standard
New JIS standard
Dimension h (mm)
4(-0.03 to 0)
Dimensions L (mm)
18
Material
SUS304
Dimensions b (mm)
4(-0.03 to 0)