Buy more than* S$200* and get FREE SHIPPING

  • Machine Key Both Edge Curved Stainless Steel
  • Machine Key Both Edge Curved Stainless Steel
  • Machine Key Both Edge Curved Stainless Steel
  • Machine Key Both Edge Curved Stainless Steel

Machine Key Both Edge Curved Stainless Steel 4x4x20

5.00 (4)
Item.#
07175235
Mfr.#
4x4x20
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Standard
New JIS standard
Dimension h (mm)
4(-0.03 to 0)
Dimensions L (mm)
20
Material
SUS304
Dimensions b (mm)
4(-0.03 to 0)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
axis
5
From Japan
On 2016-01-27 16:32:01
You can use it normally without problems.
This review is about item#07175217.
Fix the gear on the shaft
5
From Japan
On 2015-10-07 11:14:13
It can be used without problems.
This review is about item#07175323.
Rotating shaft and parts
5
From Japan
On 2014-06-12 16:24:26
Although I use other sizes several times, I can use it without problems.
This review is about item#07175253.
Fastening of rotating shaft and rotating object
5
From Japan
On 2013-01-07 17:35:43
There is no problem at all in use. The price is also cheap.
This review is about item#07175472.