|
Machine Key Both Edge Curved Stainless Steel 5x5x20
(4)
- Item.#
- 07175341
- Mfr.#
- 5x5x20
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Standard
- New JIS standard
- Dimensions L (mm)
- 20
- Dimensions b (mm)
- 5(-0.03 to 0)
- Material
- SUS304
- Dimension h (mm)
- 5(-0.03 to 0)
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
4 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

4 Customer Reviews
The reviews are automatic translation.
axis
From Japan
On 2016-01-27 16:32:01
You can use it normally without problems.
Fix the gear on the shaft
From Japan
On 2015-10-07 11:14:13
It can be used without problems.
Rotating shaft and parts
From Japan
On 2014-06-12 16:24:26
Although I use other sizes several times, I can use it without problems.
Fastening of rotating shaft and rotating object
From Japan
On 2013-01-07 17:35:43
There is no problem at all in use. The price is also cheap.
Customers Who Bought This Item Also Bought