Machine Key Both Edge Curved Stainless Steel 5x5x25
(4)
Item.#
07175366
Mfr.#
5x5x25
Package Qty.
1PC
Ship pack of
1
Item Feature
Standard
New JIS standard
Dimensions L (mm)
25
Dimensions b (mm)
5(-0.03 to 0)
Material
SUS304
Dimension h (mm)
5(-0.03 to 0)
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
4
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
axis
From Japan
On 2016-01-27 16:32:01
You can use it normally without problems.
Fix the gear on the shaft
From Japan
On 2015-10-07 11:14:13
It can be used without problems.
Rotating shaft and parts
From Japan
On 2014-06-12 16:24:26
Although I use other sizes several times, I can use it without problems.
Fastening of rotating shaft and rotating object
From Japan
On 2013-01-07 17:35:43
There is no problem at all in use. The price is also cheap.
Customers Who Bought This Item Also Bought
Top