Buy more than* S$200* and get FREE SHIPPING

  • Machine Key Both Edge Curved Stainless Steel
  • Machine Key Both Edge Curved Stainless Steel
  • Machine Key Both Edge Curved Stainless Steel
  • Machine Key Both Edge Curved Stainless Steel

Machine Key Both Edge Curved Stainless Steel 6x6x60

5.00 (4)
Item.#
07175506
Mfr.#
6x6x60
Package Qty.
1PC
Ship pack of
1
9.60 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Standard
New JIS standard
Dimension h (mm)
6(-0.03 to 0)
Dimensions L (mm)
60
Material
SUS304
Dimensions b (mm)
6(-0.03 to 0)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
axis
5
From Japan
On 2016-01-27 16:32:01
You can use without problems in common.
This review is about item#07175217.
To fix the gear to the shaft
5
From Japan
On 2015-10-07 11:14:13
You can use without any problems.
This review is about item#07175323.
Detent of the shaft and parts
5
From Japan
On 2014-06-12 16:24:26
Also it uses several times other sizes, but can be used without problems.
This review is about item#07175253.
Fixed axis of rotation with the rotating object
5
From Japan
On 2013-01-07 17:35:43
Use on, there is no problem at all. Price is also cheap.
This review is about item#07175472.