Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Machine Key Both Edge Curved Stainless Steel
  • Machine Key Both Edge Curved Stainless Steel
  • Machine Key Both Edge Curved Stainless Steel
  • Machine Key Both Edge Curved Stainless Steel

Machine Key Both Edge Curved Stainless Steel 8x7x35

5.00 (4)
Item.#
07175646
Mfr.#
8x7x35
Package Qty.
1PC
Ship pack of
1
8.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard
New JIS standard
Dimension h (mm)
7(-0.09 to 0)
Dimensions L (mm)
35
Material
SUS304
Dimensions b (mm)
8(-0.036 to 0)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
axis
5
From Japan
On 2016-01-27 16:32:01
You can use without problems in common.
This review is about item#07175217.
To fix the gear to the shaft
5
From Japan
On 2015-10-07 11:14:13
You can use without any problems.
This review is about item#07175323.
Detent of the shaft and parts
5
From Japan
On 2014-06-12 16:24:26
Also it uses several times other sizes, but can be used without problems.
This review is about item#07175253.
Fixed axis of rotation with the rotating object
5
From Japan
On 2013-01-07 17:35:43
Use on, there is no problem at all. Price is also cheap.
This review is about item#07175472.