Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Internal Thread Head Repair Tool
  • Internal Thread Head Repair Tool
  • Internal Thread Head Repair Tool
  • Internal Thread Head Repair Tool
  • Internal Thread Head Repair Tool

Internal Thread Head Repair Tool NS2400

by NOGA
4.00 (3)
Item.#
07175822
Mfr.#
NS2400
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Work Material
Iron, aluminum
Dimension H (mm)
64
Weight (g)
435
TRUSCO Part Number
228-1040
2014 TRUSCO Published Page
1-0350
Dimensions B (mm)
27
Dimension D (phi mm)
108
Material
(C) high-speed steel
Dimensions L (mm)
136
Length (mm)
Cross-bar: 161
Accessories
60degree bladed
Dimension d (phi mm)
53
Working Range
22-32mm 7 / 8-1 1/4 inch
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Instrument Maintenance
4
From Japan
On 2017-04-17 14:35:39
I used it for repairing the instrument. I hope the price is a bit cheaper but I am satisfied this time because I was in a hurry
This review is about item#7175822.
Correction of inner thread thread
3
From Japan
On 2014-12-23 13:19:48
Following the NS2200, I bought the NS2500 because it is of a larger size. Compared with the NS2200 for small diameter, the tool was too big to be heavy, it was a bit hard to use. If you tighten the diameter adjustment screw tightly too tightly, you will need to trick your knife because it will crush the screw thread that you corrected with the back of the tool. I think the price is too high.
This review is about item#07175831.
Automatic maintenance thread adjustment
5
From Japan
On 2011-05-28 09:13:56
Useful when screws in the front collapse and taps can not be used.
This review is about item#07175804.