Buy more than* S$200* and get FREE SHIPPING

  • Internal Thread Head Repair Tool
  • Internal Thread Head Repair Tool
  • Internal Thread Head Repair Tool
  • Internal Thread Head Repair Tool

Internal Thread Head Repair Tool NS2500

by NOGA
4.00 (3)
Item.#
07175831
Mfr.#
NS2500
Package Qty.
1PC
Ship pack of
1
269.90 SGD
ADD TO CART
Shipped after 2017-06-27
Now we ship to...
...see all
Item Feature
Work Material
Iron, aluminum
Dimension D (phi mm)
123
Dimensions L (mm)
163
Length (mm)
Cross-bar: 192
Accessories
60degree bladed
Dimension d (phi mm)
69
Working Range
32-54mm 1 1 / 4-2 1/8 inch
Material
(C) high-speed steel
Dimension H (mm)
81
Weight (g)
920
TRUSCO Part Number
228-1058
2014 TRUSCO Published Page
1-0350
Dimensions B (mm)
38
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Instrument Maintenance
4
From Japan
On 2017-04-17 14:35:39
I used it for repairing the instrument. I hope the price is a bit cheaper but I am satisfied this time because I was in a hurry
This review is about item#7175822.
Correction of inner thread thread
3
From Japan
On 2014-12-23 13:19:48
Following the NS2200, I bought the NS2500 because it is of a larger size. Compared with the NS2200 for small diameter, the tool was too big to be heavy, it was a bit hard to use. If you tighten the diameter adjustment screw tightly too tightly, you will need to trick your knife because it will crush the screw thread that you corrected with the back of the tool. I think the price is too high.
This review is about item#07175831.
Automatic maintenance thread adjustment
5
From Japan
On 2011-05-28 09:13:56
Useful when screws in the front collapse and taps can not be used.
This review is about item#07175804.