Buy more than* S$200* and get FREE SHIPPING

  • The hexagon-head axis twist drill for stainless steel
  • The hexagon-head axis twist drill for stainless steel
  • The hexagon-head axis twist drill for stainless steel

The hexagon-head axis twist drill for stainless steel 6SUSSDP2.0

4.67 (6)
Item.#
07176723
Mfr.#
6SUSSDP2.0
Package Qty.
1PC
Ship pack of
1
10.66 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.35
Diameter (phi mm)
2
Purpose
For stainless iron, steel, wood, plastic
Flute Length (mm)
24
Overall Length (mm)
79
Blade Diameter (phi mm)
2
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Fixture installation work in the bathroom
5
From Japan
On 2017-05-06 18:33:45
I can cut it well normally, I do not know if it is durable, but I'd like to think about it in the future.
This review is about item#7176827.
Upgrading
5
From Japan
On 2016-03-30 17:18:23
Monotarou looks useful
This review is about item#07177003.
Drilling in steel frame material
5
From Japan
On 2015-08-17 10:53:31
It is hard to break even if continuing many hole drilling work, and it can be done smoothly, so it is specified by the manufacturer from the site.
This review is about item#07176906.
Drilling
4
From Japan
On 2015-04-04 09:51:49
I think it's good.
This review is about item#07176863.
Channel drilling
4
From Japan
On 2014-01-16 16:04:59
It's a sharpness
This review is about item#07177037.
Drilling etc.
5
From Japan
On 2013-09-02 23:00:05
Sharpening is also easily possible after using it for a long time, holding it for a long time, and getting out of stock.
This review is about item#07176827.