Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • The hexagon-head axis twist drill for stainless steel
  • The hexagon-head axis twist drill for stainless steel
  • The hexagon-head axis twist drill for stainless steel

The hexagon-head axis twist drill for stainless steel 6SUSSDP2.1

4.00 (9)
Item.#
07176732
Mfr.#
6SUSSDP2.1
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.35
Blade Diameter (phi mm)
2.1
Diameter (phi mm)
2.1
Purpose
For stainless iron, steel, wood, plastic
Flute Length (mm)
24
Overall Length (mm)
79
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
9 Customer Reviews
The reviews are automatic translation.
It is used for drilling of steel (iron).
4
From Japan
On 2017-12-13 17:34:26
It has a good sharpness and also has durability and is very useful. It is nothing more than being able to use it without wearing a chuck one by one.
This review is about item#7176942.
Drilling of stainless steel plate
3
From Japan
On 2017-08-01 16:09:37
It would be nice if the price was a bit cheaper, but it is higher than the home center so it does not suit if you think about freight or cash on delivery commission!
This review is about item#7176775.
Bolt crease punching work
1
From Japan
On 2017-07-14 12:30:39
I broke up during work. I ran out of thread rather than say. I am in trouble.
This review is about item#7176723.
Fixture installation work in the bathroom
5
From Japan
On 2017-05-06 18:33:45
I can cut it well normally, I do not know if it is durable, but I'd like to think about it in the future.
This review is about item#7176827.
Maintenance
5
From Japan
On 2016-03-30 17:18:23
Monotaro is convenient
This review is about item#07177003.
Drilling in steel frame material
5
From Japan
On 2015-08-17 10:53:31
It is hard to break even if continuing many hole drilling work, and it can be done smoothly, so it is specified by the manufacturer from the site.
This review is about item#07176906.
Drilling
4
From Japan
On 2015-04-04 09:51:49
I think it's good.
This review is about item#07176863.
Channel drilling
4
From Japan
On 2014-01-16 16:04:59
It's a sharpness
This review is about item#07177037.
Drilling etc.
5
From Japan
On 2013-09-02 23:00:05
Sharpening is also easily possible after using it for a long time, holding it for a long time, and getting out of stock.
This review is about item#07176827.