Buy more than* S$200* and get FREE SHIPPING

  • The hexagon-head axis twist drill for stainless steel
  • The hexagon-head axis twist drill for stainless steel
  • The hexagon-head axis twist drill for stainless steel

The hexagon-head axis twist drill for stainless steel 6SUSSDP2.3

4.60 (5)
Item.#
07176757
Mfr.#
6SUSSDP2.3
Package Qty.
1PC
Ship pack of
1
10.66 SGD
ADD TO CART
Shipped after 2017-02-23
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.35
Purpose
For stainless iron, steel, wood, plastic
Flute Length (mm)
27
Overall Length (mm)
83
Blade Diameter (phi mm)
2.3
Diameter (phi mm)
2.3
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Upgrading
5
From Japan
On 2016-03-30 17:18:23
Monotarou looks useful
This review is about item#07177003.
Drilling of the steel material
5
From Japan
On 2015-08-17 10:53:31
Difficult to break even went to continue many of the drilling operation, since the drilling can be carried out smoothly, it has been specified by the manufacturer from the field.
This review is about item#07176906.
Boring
4
From Japan
On 2015-04-04 09:51:49
I think that good.
This review is about item#07176863.
Channel drilling
4
From Japan
On 2014-01-16 16:04:59
Sharpness is good
This review is about item#07177037.
Drilling, etc.
5
From Japan
On 2013-09-02 23:00:05
If you are using from the previous, Have long, after which has gone off, Sharpening is also easily possible.
This review is about item#07176827.