Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • The hexagon-head axis twist drill for stainless steel
  • The hexagon-head axis twist drill for stainless steel
  • The hexagon-head axis twist drill for stainless steel

The hexagon-head axis twist drill for stainless steel 6SUSSDP2.4

4.60 (5)
Item.#
07176766
Mfr.#
6SUSSDP2.4
Package Qty.
1PC
Ship pack of
1
13.47 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.35
Blade Diameter (phi mm)
2.4
Diameter (phi mm)
2.4
Purpose
For stainless iron, steel, wood, plastic
Flute Length (mm)
30
Overall Length (mm)
87