The hexagon-head axis twist drill for stainless steel 6SUSSDP3.2
(9)
Item.#
07176845
Mfr.#
6SUSSDP3.2
Package Qty.
1PC
Ship pack of
1
Item Feature
Shank Diameter (phi mm)
6.35
Flute Length (mm)
36
Overall Length (mm)
95
Blade Diameter (phi mm)
3.2
Diameter (phi mm)
3.2
Purpose
For stainless iron, steel, wood, plastic
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
4
4 star
3
3 star
1
2 star
0
1 star
1
Review Rating:
9 Customer Reviews
The reviews are automatic translation.
It is used for drilling of steel (iron).
From Japan
On 2017-12-13 17:34:26
It has a good sharpness and also has durability and is very useful.
It is nothing more than being able to use it without wearing a chuck one by one.
Drilling of stainless steel plate
From Japan
On 2017-08-01 16:09:37
It would be nice if the price was a bit cheaper, but it is higher than the home center so it does not suit if you think about freight or cash on delivery commission!
Bolt crease punching work
From Japan
On 2017-07-14 12:30:39
I broke up during work. I ran out of thread rather than say. I am in trouble.
Fixture installation work in the bathroom
From Japan
On 2017-05-06 18:33:45
I can cut it well normally, I do not know if it is durable, but I'd like to think about it in the future.
Maintenance
From Japan
On 2016-03-30 17:18:23
Monotaro is convenient
Drilling in steel frame material
From Japan
On 2015-08-17 10:53:31
It is hard to break even if continuing many hole drilling work, and it can be done smoothly, so it is specified by the manufacturer from the site.
Drilling
From Japan
On 2015-04-04 09:51:49
I think it's good.
Channel drilling
From Japan
On 2014-01-16 16:04:59
It's a sharpness
Drilling etc.
From Japan
On 2013-09-02 23:00:05
Sharpening is also easily possible after using it for a long time, holding it for a long time, and getting out of stock.
Customers Who Bought This Item Also Bought
Top