Buy more than* S$200* and get FREE SHIPPING

  • The hexagon-head axis twist drill for stainless steel
  • The hexagon-head axis twist drill for stainless steel
  • The hexagon-head axis twist drill for stainless steel

The hexagon-head axis twist drill for stainless steel 6SUSSDP4.1

4.67 (6)
Item.#
07176933
Mfr.#
6SUSSDP4.1
Package Qty.
1PC
Ship pack of
1
12.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.35
Diameter (phi mm)
4.1
Purpose
For stainless iron, steel, wood, plastic
Flute Length (mm)
43
Overall Length (mm)
105
Blade Diameter (phi mm)
4.1
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Fixture installation work in the bathroom
5
From Japan
On 2017-05-06 18:33:45
I can cut it well normally, I do not know if it is durable, but I'd like to think about it in the future.
This review is about item#7176827.
Upgrading
5
From Japan
On 2016-03-30 17:18:23
Monotarou looks useful
This review is about item#07177003.
Drilling of the steel material
5
From Japan
On 2015-08-17 10:53:31
Difficult to break even went to continue many of the drilling operation, since the drilling can be carried out smoothly, it has been specified by the manufacturer from the field.
This review is about item#07176906.
Boring
4
From Japan
On 2015-04-04 09:51:49
I think that good.
This review is about item#07176863.
Channel drilling
4
From Japan
On 2014-01-16 16:04:59
It's a sharpness
This review is about item#07177037.
Drilling etc.
5
From Japan
On 2013-09-02 23:00:05
Sharpening is also easily possible after using it for a long time, holding it for a long time, and getting out of stock.
This review is about item#07176827.