Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Mini Spray Gun

Mini Spray Gun W-101-131S

5.00 (2)
Item.#
07177073
Mfr.#
W-101-131S
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Automotive refinishing and painting, woodworking, furniture painting, and metal coating
Weight (g)
295
Atomization
General atomization
Paint Supply System
Sucking type
Indispensability Compressor (kw)
0.4 - 0.75
Mounting Screw Diameter (B)
Paint nipple: G1/4 Air nipple: G1/4
Mounting Screw Diameter
(Paint) :G1/4, :(air) G1/4
A conventional Type
W-100-131S
Air Blast Distance (mm)
200
Compatible Air Cap Model
K1
Pattern Width (mm)
155
Paint Nozzle Diameter (phi mm)
1.3
Air Pressure (Mpa)
0.24
Fluid Discharge Rate (mL/min)
150
Air Consumption (L/min)
145
TRUSCO Part Number
292-5907
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As automotive sheet metal coating equipment
5
From Japan
On 2016-05-09 09:02:07
Because manufacturers products can be used without any problem.
This review is about item#07079992.
Paint job
5
From Japan
On 2014-07-27 20:49:20
In the company of metal paint, I work every day. Have more than the same product, it is selectively used by the color. Items purchased this time also us to demonstrate the problem without power. Trade arrival was smooth quickly. Thank you ♪
This review is about item#07177073.