Buy more than* S$200* and get FREE SHIPPING

  • Threaded Type Needle Valve

Threaded Type Needle Valve DH-12A

Item.#
07177116
Mfr.#
DH-12A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (disk)
C3604B
Material (handle)
ADC12
Material (O-Rings)
NBR
Nominal Diameter (A)
6
Nominal Diameter (B)
1/8
Nominal Diameter
1/8 B
Valve Model
Glove
Weight (kg)
0.15
Face-to-face Dimensions L (mm)
38
Use Fluid Temperature (Deg C)
-20 to 80
Handle Color
Black
Material (body)
C3771B
Material (stem)
C3604B
Maximum Working Pressure (MPa)
1.96
Cv Value
0.38(Max)
Handle Diameter D1 (mm)
43
Lift L1 (mm)
5
Full Admission Height H (mm)
53
Tube Connection A
Rc1/8
Orifice Diameter D (mm)
5.5
Material (gland packing)
PTFE + PTFE mold